GAL69048 - 6", 90D, 48R RGD Elb

Ecn-Korns

  • $1177.79 (Each)
  • $1,177.79 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL69048
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB6X90X48
Description
6", 90D, 48R RGD Elb
Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 6 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011003525 / 00784011003525
Weight per unit
152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,177.79 (Each)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
GAL69048 - Large Image
Attachments
 
 
GAL69048 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
6",90D,48R RGD ELB
Extra Long Description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 6 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 48 INCH BEND RADIUS; STUB HEIGHT 61-5/16 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 6 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Product Type
Elbow
Additional Information
Applicable Standard
ANSI C80.1
Bend Angle
90 Degree
Bend Radius
48 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB6X90X48
Model
GALELB
GTIN
00784011003525
UPC
784011003525
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
6 INCH
Packaging
Standard Package
BULK
Weight per each
152
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Marcos
1 View Store

* All prices subject to change.

Begin Live Chat