GAL49036 - 4", 90D, 36R RGD Elb

Ecn-Korns

  • $517.97 (Each)
  • $517.97 (Each)

  • $51,796.83 (Per 100)

In-Stock: 24 available locally (Odessa, TX) (change location)
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
GAL49036
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X90X36
Description
4", 90D, 36R RGD Elb
Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011003082 / 00784011003082
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.97 (Each)
Carton
$517.97 (Each)
Stock Availability
Odessa
24 (Check another store)
All Stores
267
Resources
Images
 
 
GAL49036 - Large Image
 
GAL49036 - Large Image
Attachments
 
 
GAL49036 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
Description
4",90D,36R RGD ELB
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Bend Radius
36 INCH
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB4X90X36
Model
GALELB
GTIN
00784011003082
UPC
784011003082
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
BULK
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GAL49036.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL49036.

4X90X36 LG Radius Galvanized Elbow
  • Our Part #: GALELB4X90X36
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB4X90X36
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($517.97) ·
GALELB4X90X36 - Robroy/Ecn Korns

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$517.97

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL49036, though they may not be 100% alike.

4IN X90X36 Special Rad Rigid Elb
  • Our Part #: 7036
  • Odessa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7036
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($519.80) ·
7036 - Topaz - Southwire LLC

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$519.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat