GAL21290 - 2-1/2", 90D RGD Elb

Ecn-Korns

  • $91.70 (Each)
  • $91.70 (Each)

  • $9,170.34 (Per 100)

In-Stock: 6 available locally (Avondale, AZ) ( change location)
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
GAL21290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90
Description
2-1/2", 90D RGD Elb
Standard Radius Elbow, 2-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 10.50 In Bend Radius, External Threaded Connection, 1217 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001675 / 00784011001675
Weight per unit
12.1699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.70 (Each)
Carton
$91.70 (Each)
Stock Availability
Avondale
6 (Check another store)
Phoenix
23
All Stores
661
Resources
Images
 
 
GAL21290 - Large Image
 
GAL21290 - Large Image
Attachments
 
 
GAL21290 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Description
2-1/2" RIGID 90D ELBOW
Long Description
Standard Radius Elbow, 2-1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 10.50 in Bend Radius, External Threaded Connection, 1217 lb/100
Short Description
Standard Radius Elbow, 2-1/2 in, Hot Dip Galvanized
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.469 Inch ID x 2.875 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
10.50 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
1 ct
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB2-1/2X90
Model
GALELB
GTIN
00784011001675
UPC
784011001675
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1217 lb/100
Standard Package
BULK
Weight per each
12.1699
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 661

Location search:
These alternate items can be purchased instead of GAL21290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL21290.

2 1/2X90 Galvanized Elbows
  • Our Part #: GALELB212X90
  • Avondale Availability: 6
  • Total Availability: In Stock
  • MFR Part #: GALELB2-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.70) ·
GALELB212X90 - Robroy/Ecn Korns

Avondale Availability: In Stock

Total Availability: In Stock

Book Price

$91.70

Each

QTY:
Each
Add
2-1/2", 90D RGD Elb
  • Our Part #: 212GL90
  • Avondale Availability: 6
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.70) ·
212GL90 - Condumex Incorporated

Avondale Availability: In Stock

Total Availability: In Stock

Book Price

$91.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL21290, though they may not be 100% alike.

2-1/2IN Rigid Conduit Elb
  • MFR Part #: 67
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.89) ·
67 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$96.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat