GAL1290 - 1/2", 90D RGD Elb

Ecn-Korns

  • $10.92 (Each)
  • $10.92 (Each)

  • $545.96 (Per 50)

  • $1,091.93 (Per 100)

In-Stock: 3 available locally (Terrell, TX) (change location)
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
GAL1290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1/2X90
Description
1/2", 90D RGD Elb
Standard Radius Elbow, 1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.25 In Bend Radius, External Threaded Connection, 75 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001613 / 00784011001613
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Carton
$10.92 (Each)
Standard Packaging
$545.96 (Per 50)
Stock Availability
Terrell
3 (Check another store)
Tyler
49
All Stores
2,467
Resources
Images
 
 
GAL1290 - Large Image
 
GAL1290 - Large Image
Attachments
 
 
GAL1290 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.25 in Bend Radius, External Threaded Connection, 75 lb/100
Short Description
Standard Radius Elbow, 1/2 in, Hot Dip Galvanized
Description
1/2",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Additional Information
Size 0.622 Inch ID x 0.84 Inch OD
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
4.25 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
50 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB1/2X90
Model
GALELB
GTIN
00784011001613
UPC
784011001613
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1/2 in
Packaging
Weight
75 lb/100
Standard Package
50 PER CARTON
Weight per each
0.75
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,467

Location search:
These alternate items can be purchased instead of GAL1290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL1290.

1/2X90 Galvanized Elbows
  • Our Part #: GALELB12X90
  • Terrell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($545.96) ·
GALELB12X90 - Robroy/Ecn Korns

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$10.92

Each

QTY:
Each
Add
1/2", 90D RGD Elb
  • Our Part #: 12GL90
  • Terrell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.92) ·
12GL90 - Condumex Incorporated

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$10.92

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL1290, though they may not be 100% alike.

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Appro...
  • Our Part #: 61
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.56) ·
61 - Topaz - Southwire LLC

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat