GAL11290 - 1-1/2", 90D RGD Elb

Ecn-Korns

  • $29.84 (Each)
  • $29.84 (Each)

  • $447.53 (Per 15)

  • $2,983.53 (Per 100)

In-Stock: 16 available locally (Durant, OK) (change location)
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
GAL11290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/2X90
Description
1-1/2", 90D RGD Elb
Standard Radius Elbow, 1-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 416 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001651 / 00784011001651
Weight per unit
4.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.84 (Each)
Carton
$29.84 (Each)
Standard Packaging
$447.53 (Per 15)
Stock Availability
Durant
16 (Check another store)
Oklahoma City
3
All Stores
1,714
Resources
Images
 
 
GAL11290 - Small Image
 
GAL11290 - Large Image
 
GAL11290 - Large Image
Attachments
 
 
GAL11290 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 1-1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 8.25 in Bend Radius, External Threaded Connection, 416 lb/100
Short Description
Standard Radius Elbow, 1-1/2 in, Hot Dip Galvanized
Description
1-1/2",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.61 Inch ID x 1.9 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
8.25 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
15 CT
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Applicable Standard
ANSI C80.1
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB1-1/2X90
Model
GALELB
GTIN
00784011001651
UPC
784011001651
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
416 lb/100
Standard Package
15 PER CARTON
Weight per each
4.16
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,714

Location search:
These alternate items can be purchased instead of GAL11290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL11290.

1 1/2X90 Galvanized Elbows
  • Our Part #: GALELB112X90
  • Durant Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB1-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 15 ($447.53) ·
GALELB112X90 - Robroy/Ecn Korns

Durant Availability: In Stock

Total Availability: In Stock

Book Price

$29.84

Each

QTY:
Each
Add
1-1/2", 90D RGD Elb
  • Our Part #: 112GL90
  • Durant Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.84) ·
112GL90 - Condumex Incorporated

Durant Availability: In Stock

Total Availability: In Stock

Book Price

$29.84

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL11290, though they may not be 100% alike.

1-1/2IN Rigid Conduit Elb
  • Our Part #: 65
  • Durant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.85) ·
65 - Topaz - Southwire LLC

Durant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat