EMTELB34X90 - 3/4", 90D Emt Elb

Ecn-Korns

  • $6.69 (Each)
  • $6.69 (Each)

  • $334.65 (Per 50)

  • $669.30 (Per 100)

In-Stock: 27 available locally (Nacogdoches, TX) (change location)
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
EMTELB34X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3/4X90
Description
3/4", 90D Emt Elb
3/4X90 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020225 / 00784011020225
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Carton
$6.69 (Each)
Standard Packaging
$334.65 (Per 50)
Stock Availability
Nacogdoches
27 (Check another store)
All Stores
2,299
Resources
Images
 
 
EMTELB34X90 - Large Image
Attachments
 
 
EMTELB34X90 - Specification Sheet
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
Elbow
Description
3/4",90D EMT ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
4.5 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB3/4X90
Model
EMTELB
GTIN
00784011020225
UPC
784011020225
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CARTON
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,299

Location search:
These alternate items can be purchased instead of EMTELB34X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB34X90.

3/4X90 Emt Elbow
  • Our Part #: EMT3490
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($334.65) ·
EMT3490 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.69

Each

QTY:
Each
Add
3/4", 90D Emt Elb
  • Our Part #: 34EMTL90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.69) ·
34EMTL90 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.69

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB34X90, though they may not be 100% alike.

3/4IN Emt Elb
  • Our Part #: 82
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 82
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.46) ·
82 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat