EMT1290 - 1/2", 90D Emt Elb

Ecn-Korns

  • $6.09 (Each)
  • $6.09 (Each)

  • $304.64 (Per 50)

  • $609.27 (Per 100)

In-Stock: 2 available locally (Uvalde, TX) (change location)
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
EMT1290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1/2X90
Description
1/2", 90D Emt Elb
Emt Standard Radius Elbow, 1/2 In Trade Size, Galvanized, 90 ° Connection Orientation, 4.25 In Bend Radius, Threaded Connection, 28 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020218 / 00784011020218
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$6.09 (Each)
Standard Packaging
$304.64 (Per 50)
Stock Availability
Uvalde
2 (Check another store)
San Antonio RDC
26
All Stores
1,250
Resources
Images
 
 
EMT1290 - Large Image
 
EMT1290 - Large Image
Attachments
 
 
EMT1290 - Specification Sheet
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
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 1/2 in Trade Size, Galvanized, 90 ° Connection Orientation, 4.25 in Bend Radius, Threaded Connection, 28 lb/100
Short Description
EMT Standard Radius Elbow, 1/2 in, Galvanized, 90 Degree
Description
1/2",90D EMT ELB
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 4 INCH BEND RADIUS; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
4.25 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
50 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB1/2X90
Model
EMTELB
GTIN
00784011020218
UPC
784011020218
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1/2 in
Packaging
Weight
28 lb/100
Standard Package
50 PER CARTON
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,250

Location search:
These alternate items can be purchased instead of EMT1290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT1290.

1/2X90 Emt Elbow
  • Our Part #: EMTELB12X90
  • Uvalde Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($304.64) ·
EMTELB12X90 - Robroy/Ecn Korns

Uvalde Availability: In Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add
1/2", 90D Emt Elb
  • Our Part #: 12EMTL90
  • Uvalde Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.09) ·
12EMTL90 - Condumex Incorporated

Uvalde Availability: In Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT1290, though they may not be 100% alike.

1/2IN Emt Elb
  • Our Part #: 81
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 81
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.11) ·
81 - Topaz - Southwire LLC

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat