CPL5 - 5" RGD CPLG

Ecn-Korns

  • $125.35 (Each)
  • $125.35 (Each)

  • $12,535.22 (Per 100)
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
CPL5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG5
Description
5" RGD CPLG
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 5 Inch Trade Size; Total Length Of Thread to Vanish Point 1.84 Inch; Effective Length 1.4063 Inch; Pitch Diameter 5.3907 Inch; Thread Per Inch 8
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001422 / 00784011001422
Weight per unit
4.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.35 (Each)
Carton
$125.35 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
29
Resources
Images
 
 
CPL5 - Large Image
Attachments
 
 
CPL5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:
These alternate items can be purchased instead of CPL5.
Jump To:

Similar Items

Similar items are close alternatives to CPL5, though they may not be 100% alike.

Rigid Conduit Coupling, Steel Material; Galvanized Finish; 3.75 Inch; Ul Approva...
  • MFR Part #: 60A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.46) ·
60A - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$128.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat