CPL212 - 2-1/2" RGD CPLG

Ecn-Korns

  • $22.63 (Each)
  • $22.63 (Each)

  • $271.62 (Per 12)

  • $2,263.49 (Per 100)

In-Stock: 5 available locally (Cookeville, TN) ( change location)
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
CPL212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG2-1/2
Description
2-1/2" RGD CPLG
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length, 179 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001378 / 00784011001378
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Carton
$22.63 (Each)
Standard Packaging
$271.62 (Per 12)
Stock Availability
Cookeville
5 (Check another store)
Nashville RDC
32
All Stores
1,203
Resources
Images
 
 
CPL212 - Large Image
 
CPL212 - Large Image
Attachments
 
 
CPL212 - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1.1375 in
Descriptions
Product Type
Coupling
Description
2-1/2" RIGID COUPLING
Long Description
Coupling, 2-1/2 in Trade Size, Galvanized, Threaded Connection, 1.1375 in Length, 179 lb/100
Short Description
Coupling, 2-1/2 in, Galvanized, 1.1375 in L
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Thread per Inch 8
Additional Information
package quantity
12 CT
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL MA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG2-1/2
GTIN
00784011001378
UPC
784011001378
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
179 lb/100
Standard Package
12
Weight per each
1.79
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,203

Location search:
These alternate items can be purchased instead of CPL212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL212.

2 1/2IN Galvanized Couplings
  • Our Part #: GALCPLG212
  • Cookeville Availability: 5
  • Total Availability: In Stock
  • MFR Part #: GALCPLG2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($271.62) ·
GALCPLG212 - Robroy/Ecn Korns

Cookeville Availability: In Stock

Total Availability: In Stock

Book Price

$22.63

Each

QTY:
Each
Add
2-1/2" RGD CPLG
  • Our Part #: 212GCPL
  • Cookeville Availability: 5
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.63) ·
212GCPL - Condumex Incorporated

Cookeville Availability: In Stock

Total Availability: In Stock

Book Price

$22.63

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL212, though they may not be 100% alike.

2-1/2IN RGD Coupl Gal
  • MFR Part #: 57
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($273.29) ·
57 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$22.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat