ALUNIP2X12 - 2X12 Al Nip

Ecn-Korns

  • $75.38 (Each)
  • $75.38 (Each)

  • $7,538.30 (Per 100)
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
ALUNIP2X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP2X12
Description
2X12 Al Nip
2X12 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011013609 / 00784011013609
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.38 (Each)
Carton
$75.38 (Each)
Resources
Images
 
 
ALUNIP2X12 - Large Image
Attachments
 
 
ALUNIP2X12 - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
12 INCH
Descriptions
Description
2X12 AL NIP
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 12 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 12 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
ALUNIP2X12
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011013609
UPC
784011013609
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALUNIP2X12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP2X12.

2X12 Aluminum Nipple
  • Our Part #: 2X12AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP2X12
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($753.83) ·
2X12AL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat