ALUNIP112X10 - 1-1/2X10 Al Nip

Ecn-Korns

  • $55.78 (Each)
  • $55.78 (Each)

  • $5,578.19 (Per 100)
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
ALUNIP112X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1-1/2X10
Description
1-1/2X10 Al Nip
Conduit Nipple, Aluminum Material; 10 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 1-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011013302 / 00784011013302
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.78 (Each)
Carton
$55.78 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Images
 
 
ALUNIP112X10 - Large Image
Attachments
 
 
ALUNIP112X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4