34X8 - 3/4X8 RGD Nip

Ecn-Korns

  • $6.89 (Each)
  • $6.89 (Each)

  • $172.26 (Per 25)

  • $689.03 (Per 100)

In-Stock: 3 available locally (Andrews, TX) ( change location)
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
34X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X8
Description
3/4X8 RGD Nip
3/4X8 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004393 / 00784011004393
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.89 (Each)
Carton
$6.89 (Each)
Standard Packaging
$172.26 (Per 25)
Stock Availability
Andrews
3 (Check another store)
Odessa
8
All Stores
566
Resources
Images
 
 
34X8 - Large Image
 
34X8 - Large Image
Attachments
 
 
34X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8 INCH
Descriptions
Product Type
Conduit Nipple
Description
3/4X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3/4X8
Model
GALNIP
GTIN
00784011004393
UPC
784011004393
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.7299
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 34X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 34X8.

3/4X8 Galvanized Nipple
  • Our Part #: GALNIP34X8
  • Andrews Availability: 3
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($172.26) ·
GALNIP34X8 - Robroy/Ecn Korns

Andrews Availability: In Stock

Total Availability: In Stock

Book Price

$6.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 34X8, though they may not be 100% alike.

3/4IN X8IN Conduit Nipple
  • MFR Part #: 64528
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.74) ·
64528 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$7.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat