2X10 - 2X10 RGD Nip

Ecn-Korns

  • $23.24 (Each)
  • $23.24 (Each)

  • $232.42 (Per 10)

  • $2,324.15 (Per 100)
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
2X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X10
Description
2X10 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 10 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005598 / 00784011005598
Weight per unit
2.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.24 (Each)
Carton
$23.24 (Each)
Standard Packaging
$232.42 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
326
Resources
Images
 
 
2X10 - Large Image
 
2X10 - Large Image
Attachments
 
 
2X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 326

Location search:
These alternate items can be purchased instead of 2X10.
Jump To:

Similar Items

Similar items are close alternatives to 2X10, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch;...
  • MFR Part #: 645610
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($454.33) ·
645610 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$22.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat