112X4 - 1-1/2X4 RGD Nip

Ecn-Korns

  • $6.67 (Each)
  • $6.67 (Each)

  • $166.75 (Per 25)

  • $667.01 (Per 100)

In-Stock: 3 available locally (Natchitoches, LA) (change location)
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
112X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X4
Description
1-1/2X4 RGD Nip
1 1/2X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005260 / 00784011005260
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Carton
$6.67 (Each)
Standard Packaging
$166.75 (Per 25)
Stock Availability
Natchitoches
3 (Check another store)
Alexandria
14
All Stores
887
Resources
Images
 
 
112X4 - Small Image
 
112X4 - Large Image
 
112X4 - Large Image
Attachments
 
 
112X4 - Specification Sheet
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
4 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/2X4 RGD NIP
Long Description
CONDUIT NIPPLE, 4 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2X4
Model
GALNIP
GTIN
00784011005260
UPC
784011005260
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.8
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 887

Location search:
These alternate items can be purchased instead of 112X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 112X4.

1 1/2X4 Galvanized Nipple
  • Our Part #: GALNIP112X4
  • Natchitoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/2X4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($166.75) ·
GALNIP112X4 - Robroy/Ecn Korns

Natchitoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.67

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 112X4, though they may not be 100% alike.

1-1/2IN X4IN Conduit Nipple
  • Our Part #: 64554
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64554
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.50) ·
64554 - Topaz - Southwire LLC

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat