55996 - QT Med PVC CDT 633L GR Low Voc

Rectorseal

  • $18.64 (Each)
  • $18.64 (Each)

  • $223.68 (Per 12)
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
55996
Manufacturer
Rectorseal
Manufacturer's Part Number
55996
Description
QT Med PVC CDT 633L GR Low Voc
Solvent Cement, 1 QT, Dauber Top Bottle, Gray, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27.66 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559966 / 00021449559966
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.64 (Each)
Standard Packaging
$223.68 (Per 12)
Resources
Attachments
 
 
55996 - Specification Sheet
Images
 
 
55996 - Small Image
 
55996 - Large Image
 
55996 - Large Image
MSDS Sheets
 
 
55996 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
QT MED PVC CDT 633L GR LOW VOC
extra long description
LOW-VOC, MEDIUM TYPE; GRAY COLOR; ASTM D2564 APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 PINT CONTAINER SIZE; ELECTRICAL CONDUIT 633L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Product Type
Solvent Cement
Long Description
Solvent Cement, 1 QT, Dauber Top Bottle, Gray, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27.66 lb
Features
PVC Electrical Conduit Cement 633L is specially formulated for use on polyvinyl chloride (PVC) conduit Types I and II. It is a medium body cement in clear or gray to match conduit color. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l.
Short Description
Solvent Cement, 1 QT, Dauber Top Bottle, Gray
Additional Information
Container Capacity
1 qt
Container Type
Dauber Top Bottle
Physical Form
Liquid
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
odor
Pungent Odor
specific gravity
0.91
Flash Point
-17 °C;+4.1 °F
Standards Met
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564
package quantity
12 CT
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55996
GTIN
00021449559966
UPC
021449559966
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
27.66 lb
Weight per each
2.31
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat