GELCAP3 - Gelcap Motor Connection Kit - #2 - #4/0 Awg

RAY

  • $86.14 (Each)
  • $86.14 (Each)

  • $430.70 (Per 5)
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
GELCAP3
Manufacturer's Part Number
GELCAP-3(B5)
Description
Gelcap Motor Connection Kit - #2 - #4/0 Awg
LV Gel Stub Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
045686080618 / 00045686080618
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.14 (Each)
Carton
$430.70 (Per 5)
Resources
Images
 
 
GELCAP3 - Small Image
 
GELCAP3 - Large Image
Attachments
 
 
GELCAP3 - Specification Sheet
Installation Sheets
 
 
GELCAP3 - Installation Sheet
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
Power Cable Splice Cover
Long Description
LV GEL STUB SPLICE
extra long description
CONNECTION KIT, SEMI-FLEXIBLE, SNAP LOCK, COMPACT TYPE; 1000 VOLT COLD SHRINK MOTOR USED ON; CONDUCTOR RANGE 2 AWG; INCLUDES 1 KILOVOLT JOINTS/SPLICES, 6 INCH LENGTH CAP, 3 INCH LENGTH LUG, 1.5 INCH LENGTH LUG BARREL, 1.3 INCH LENGTH X 0.85 INCH BOLT; APPLICATION STREET LIGHTING, IRRIGATION SYSTEMS, HVAC, OUTDOOR LIGHTING, MOTOR CONNECTIONS; APPLICABLE STANDARD ROHS, UL(CANADA AND USA), UL 486A-486B, ANSI C119.1, EU, REACH, CE
Description
GELCAP MOTOR CONNECTION KIT - #2 - #4/0 AWG
Manufacturer Information
Manufacturers Part Number
GELCAP-3(B5)
GTIN
00045686080618
UPC
045686080618
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1.04
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GELCAP3.
Jump To:

Similar Items

Similar items are close alternatives to GELCAP3, though they may not be 100% alike.

Inline Power Cable Resin Splice Kit
  • Our Part #: 82A2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 82-A2
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($986.90) ·
82A2 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$98.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat