T8U6GSDHYB - 11.5/13/15W Led T8 U-Bend 3K/35K/4K/5K/65K Combo

Rab Lighting

  • $27.99 (Each)
  • $27.99 (Each)

  • $335.88 (Per 12)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T8U6GSDHYB
Manufacturer
Rab Lighting
Manufacturer's Part Number
T8-U6G-SD-HYB
Description
11.5/13/15W Led T8 U-Bend 3K/35K/4K/5K/65K Combo
T8 U6 2FT 15W 1800/2000/2200LM CRI80 30/35/40/50/65K Hyb
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
192552033732 / 00192552033732
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Standard Packaging
$335.88 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
T8U6GSDHYB - Other
 
T8U6GSDHYB - Other
Images
 
 
T8U6GSDHYB - Large Image
 
T8U6GSDHYB - Small Image
Attachments
 
 
T8U6GSDHYB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
UL Type A/B, Hybrid
Shape
T8 U6
Voltage Rating
120-277
Wattage
11.5/13/15
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
82
Color Temperature
3000/3500/4000/5000/6500
Finish
Matte
Dimensions and Weight
Length
23.03
Descriptions
Description
11.5/13/15W LED T8 U-BEND 3K/35K/4K/5K/65K COMBO
Extra Long Description
RAB T8-U6G-SD-HYB T8 U6 2' 15W CRI8
Long Description
T8 U6 2FT 15W 1800/2000/2200LM CRI80 30/35/40/50/65K HYB
Product Type
T8 U6 2' 15W CRI80 30/35/40/50/65K Hyb
Special Features
3 selectable wattage and 5 Color temperatures to choose fromDirect Replacement for Fluorescent Lamps: F32T8/32W, F32T8/30W, F32T8/28W, F32T8/25WTYPE A - Plug and play compatible with most common commercial instant start T8 electronic ballastsTYPE B - can be wired directly to line voltage 120-277V. Can be wired using Single or Double ended methodWorks with both shunted and non-shunted sockets
Additional Information
Average Life
50000
Base
2G13
Beam Angle
160
Fixture Type
Linear Tubes
Lumens
1,800/2,000/2,200
Total Harmonic Distortion
<25%
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
T8-U6G-SD-HYB
GTIN
00192552033732
UPC
192552033732
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Tubes
Packaging
Weight per each
0.97
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Indoor Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat