SMSBULLET2X12NA - (2)12W Led FLD 40K W/MTN SNSR BRZ

Rab Lighting Inc

  • $336.92 (Each)
  • $336.92 (Each)

  • $2,021.52 (Per 6)
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
SMSBULLET2X12NA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SMSBULLET2X12NA
Description
(2)12W Led FLD 40K W/MTN SNSR BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V Ac, 24 W, 75 W (BR30/Halogen), 84, 2528 LM Brightness (Lumens), 220 Ma, 4000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, Arm Mount, 100000 H Average Life, 5 Yr Warranty, 6.8 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196558 / 00019813196558
Weight per unit
5.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.92 (Each)
Standard Packaging
$2,021.52 (Per 6)
Resources
Images
 
 
SMSBULLET2X12NA - Small Image
 
SMSBULLET2X12NA - Large Image
 
SMSBULLET2X12NA - Large Image
Specifications Sheets
 
 
SMSBULLET2X12NA - Specification Sheet
Attachments
 
 
SMSBULLET2X12NA - Specification Sheet
Other Links
 
 
SMSBULLET2X12NA - Other
 
SMSBULLET2X12NA - Other
 
SMSBULLET2X12NA - Other
 
SMSBULLET2X12NA - Other
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
Die-Cast Aluminum
Voltage Rating
120 V ac
Current Rating
220 mA
Number of Lamps
2
Wattage
24 W
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
84
color temperature
4000 K
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
Dimensions and Weight
Length
14-1/2 in;368 mm
Width
6-3/4 in;171 cm
Height
6 in;152 mm
Descriptions
Description
(2)12W LED FLD 40K W/MTN SNSR BRZ
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V ac, 24 W, 75 W (BR30/Halogen), 84, 2528 lm Brightness (Lumens), 220 mA, 4000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, Arm Mount, 100000 h Average Life, 5 yr Warranty, 6.8 lb
Product Type
Led Flood Light
Features
Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Comes with sensor with 180° detection pattern at up to 30 ft.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 VAC
extra long description
RAB SMSBULLET2X12NA SMARTBULLET 2X1
Additional Information
Equivalent Wattage
75 W (BR30/Halogen)
Brightness (Lumens)
2528 lm
Mounting Type
Arm Mount
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
6 PK;1 CT
lumens
2528
Manufacturer Information
Manufacturers Part Number
SMSBULLET2X12NA
Brand
RAB Lighting Inc
GTIN
00019813196558
UPC
019813196558
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
6.8 lb
Weight per each
5.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat