SHARK8100WD10 - *Delisted* 8' 100W Led WSHDWN 50K Dim

Rab Lighting Inc

  • $476.64 (Each)
  • $476.64 (Each)
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
SHARK8100WD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SHARK8-100W/D10
Description
*Delisted* 8' 100W Led WSHDWN 50K Dim
Linear Led Washdown Fixture, Stairwell;Tunnel Application, 100000 H Average Life, 13429 LM Brightness (Lumens), 78 Color Rendering Index, 5000 K Color Temperature, 0.36 A;0.42 A;0.49 A;0.8 A Current Rating, White Finish, 109.2 MM;4.3 In Height, Led Lamp Type, 8 FT Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;NSF Certified;Ul Listed, 100 W Total Wattage, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr W
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Led Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813266596 / 00019813266596
Weight per unit
25.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$476.64 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
SHARK8100WD10 - Small Image
 
SHARK8100WD10 - Large Image
 
SHARK8100WD10 - Large Image
Specifications Sheets
 
 
SHARK8100WD10 - Specification Sheet
 
SHARK8100WD10 - Specification Sheet
Other Links
 
 
SHARK8100WD10 - Other
 
SHARK8100WD10 - Other
Attachments
 
 
SHARK8100WD10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
1 View Store
Granbury
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SHARK8100WD10.
Jump To:

Similar Items

Similar items are close alternatives to SHARK8100WD10, though they may not be 100% alike.

8' 65W Led Vapr Tight 40K
  • MFR Part #: FEM L96 9000LM IMAFL MD MVOLT
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($375.00) ·
FEML969LMIMAFLMV - Lithonia Lighting - Acuity

Check local availability

Total Availability: In Stock

Book Price

$375.00

Each

QTY:
Each
Add
Shark Fa 8' 100/80/60W 3500K/4000K/5000K 120-277V
  • MFR Part #: SHARK8
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($554.68) ·
SHARK8 - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$554.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat