LF34SW - 8W Led Bullet Flood 27K/3K/35K/4K/5K KNKL - White

Rab Lighting

  • $51.07 (Each)
  • $51.07 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF34SW
Manufacturer
Rab Lighting
Manufacturer's Part Number
LF34SW
Description
8W Led Bullet Flood 27K/3K/35K/4K/5K KNKL - White
Landscape Field Adjustable Small 8W 120V, 2700/3000/3500/4000/5000K White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
192552042192 / 00192552042192
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.07 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LF34SW - Video
 
LF34SW - Large Image
Other Links
 
 
LF34SW - Other
 
LF34SW - Other
 
LF34SW - Other
Brochures
 
 
LF34SW - Brochure
Attachments
 
 
LF34SW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8W LED BULLET FLOOD 27K/3K/35K/4K/5K KNKL - WHITE
Extra Long Description
RAB LF34SW SMALL 8W 120V, 27/3/35/4
Long Description
LANDSCAPE FIELD ADJUSTABLE SMALL 8W 120V, 2700/3000/3500/4000/5000K WHITE
Product Type
Small 8W 120V, 27/3/35/4/5K WH
Additional Information
Media
Yes
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
LF34SW
GTIN
00192552042192
UPC
192552042192
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat