A17SFKITSM - Slipfitter Kit For A17 Area Light Up to 300W

Rab Lighting

  • $39.02 (Each)
  • $39.02 (Each)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A17SFKITSM
Manufacturer
Rab Lighting
Manufacturer's Part Number
A17-SF-KIT-S-M
Description
Slipfitter Kit For A17 Area Light Up to 300W
Arealights A17 Up to 300W Slipfitter Kit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
192552035262 / 00192552035262
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.02 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Attachments
 
 
A17SFKITSM - Specification Sheet
Brochures
 
 
A17SFKITSM - Brochure
Other Links
 
 
A17SFKITSM - Other
Images
 
 
A17SFKITSM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
SLIPFITTER KIT FOR A17 AREA LIGHT UP TO 300W
Extra Long Description
RAB A17-SF-KIT-S-M A17LIGHTS A17 UP
Long Description
AREALIGHTS A17 UP TO 300W SLIPFITTER KIT
Product Type
A17LIGHTS A17 Up to 300W Slipfitter Kit
Additional Information
Fixture Type
Outdoor Accessory
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A17-SF-KIT-S-M
GTIN
00192552035262
UPC
192552035262
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
AREALIGHTS
Packaging
Weight per each
1.43
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat