PVC8X8X4 - 8X8X4 PVC Junction Box

Cantex, Inc

  • $56.68 (Each)
  • $56.68 (Each)

  • $283.42 (Per 5)

  • $5,668.33 (Per 100)

In-Stock: 22 available locally (Nacogdoches, TX) ( change location)
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
PVC8X8X4
Manufacturer
Cantex, Inc
Manufacturer's Part Number
5133712
Description
8X8X4 PVC Junction Box
Cantex 5133712 Is A 8 In. X 8 In. X 4 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700011250 / 00088700517974
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.68 (Each)
Carton
$283.42 (Per 5)
Stock Availability
Nacogdoches
22 (Check another store)
All Stores
1,448
Resources
Images
 
 
PVC8X8X4 - Large Image
 
PVC8X8X4 - Small Image
Attachments
 
 
PVC8X8X4 - Specification Sheet
Other Links
 
 
PVC8X8X4 - Other
 
PVC8X8X4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
8.625
Height
8
Size
Non-Applicable
Width
8
Descriptions
Extra Long Description
CTX 5133712 8 X 8 X 4 JUNCTION BOX
Features
CANTEX 5133712 is a 8 in. x 8 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
Long Description
CANTEX 5133712 is a 8 in. x 8 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
Product Type
8 X 8 X 4 Junction Box
Special Features
Neoprene Gasket
Additional Information
Mounting Type
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133712
GTIN
00088700517974
UPC
088700011250
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Molded Junction Box
Trade Size
Trade Size
8 x 8 x 4
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
Application
JUNCTION BOX
Mounting
zinc plated steel screws
Nema Rating
1;3;3S;4;4X;5;6;6P
Standard
UL Marine Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,448

Location search:
These alternate items can be purchased instead of PVC8X8X4.
Jump To:

Similar Items

Similar items are close alternatives to PVC8X8X4, though they may not be 100% alike.

Cross Referenced

These items are similar to PVC8X8X4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133712 Cantex 00088700517974
616008004 JM Eagle 00098179204411
PJB-884 Madison Electric 00784297760679
JB884 Multi Fittings Corp 00622454776647
E989N-CAR Thomas & Betts 00034481132707
1227 Topaz 00751338232662
NM884JB Eaton Crouse-Hinds n/a
78248 IPEX n/a

* All prices subject to change.

Begin Live Chat