LR12 - 1/2" PVC Type LR Condulet

Carlon

  • $4.14 (Each)
  • $4.14 (Each)

  • $103.54 (Per 25)

  • $414.15 (Per 100)
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
LR12
Manufacturer
Carlon
Manufacturer's Part Number
E985D-CAR
Description
1/2" PVC Type LR Condulet
Conduit Body, Non-Metallic Material; 4-5/16 Inch L X 1-1/2 Inch H Size; Rigid/Imc Conduit Used On; 1/2 Inch Hub Size; Threadless Installation; LR Configuration; 2 Hub(S); Ul E42728 Approval; 90 Deg Hub Location; Right Side Access Opening; LR Model
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481132424 / 00034481132424
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.14 (Each)
Carton
$103.54 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
184
Resources
Installation Sheets
 
 
LR12 - Installation Sheet
Images
 
 
LR12 - Large Image
Attachments
 
 
LR12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 184

Location search:

A-L

Location Stock Available
Doraville
1 View Store
Galveston
23 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LR12.
Jump To:

Cross Referenced

These items are similar to LR12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133650G Cantex n/a
LR50NM Eaton Crouse-Hinds 00662277024938
78164 IPEX n/a
PLRLA-50 Madison Electric 00784297761010
E985D-CAR Thomas & Betts 00034481132424
1161 Topaz 00751338233829

* All prices subject to change.

Begin Live Chat