EZ53TNHW - Ez 53 Cu-In. 3G Nail On | Knock Outs

Cantex Inc.

  • $15.40 (Each)
  • $15.40 (Each)

  • $369.69 (Per 24)

  • $1,540.36 (Per 100)

In-Stock: 336 available at other locations ( find a store with stock)
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
EZ53TNHW
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ53TN-HW
Description
Ez 53 Cu-In. 3G Nail On | Knock Outs
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700971943 / 00088700971943
Weight per unit
0.51 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.40 (Each)
Carton
$15.40 (Each)
Standard Packaging
$369.69 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
336
Resources
Images
 
 
EZ53TNHW - Small Image
 
EZ53TNHW - Large Image
Other Links
 
 
EZ53TNHW - Other
 
EZ53TNHW - Other
Attachments
 
 
EZ53TNHW - Specification Sheet
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
PVC
Number Of Gangs
3
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Non-Applicable
Descriptions
Construction
new work
Description
EZ 53 CU-IN. 3G NAIL ON | KNOCK OUTS
Extra Long Description
CTX EZ53TN-HW 53 CU IN 3 GANG HW-
Features
CANTEX EZ53TN-HW 3-gang 53 cu. in. heavy wall residential EZ BOX is ideal for new work applications where an electrical switch or outlet box may be exposed to the elements.
Long Description
CANTEX EZ53TN-HW 3-gang 53 cu. in. heavy wall residential EZ BOX is ideal for new work applications where an electrical switch or outlet box may be exposed to the elements.
Product Type
53 Cu In 3 Gang HW- W/Nails
Special Features
12 integral clamps
Additional Information
Mounting Type
Nail-On
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ53TN-HW
GTIN
00088700971943
UPC
088700971943
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
3-gang heavy wall new work switch & outlet box
Packaging
Weight per each
0
Carton
1
Package
24
Uses, Certifications, and Standards
Application
3-gang heavy wall new work switch & outlet box
Mounting
Nail-On
Standard
ETL, 2-Hour Fire Rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EZ53TNHW.
Jump To:

Similar Items

Similar items are close alternatives to EZ53TNHW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat