C2 - 2" PVC Type C Condulet

Cantex Inc.

  • $24.62 (Each)
  • $24.62 (Each)

  • $123.12 (Per 5)

  • $2,462.30 (Per 100)

In-Stock: 96 available at other locations ( find a store with stock)
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
C2
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133106
Description
2" PVC Type C Condulet
Cantex 5133106 Is A 2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065062 / 00088700567634
Weight per unit
1.608 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.62 (Each)
Carton
$24.62 (Each)
Standard Packaging
$123.12 (Per 5)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
96
Resources
Images
 
 
C2 - Small Image
 
C2 - Large Image
Other Links
 
 
C2 - Other
 
C2 - Other
Attachments
 
 
C2 - Specification Sheet
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
2 in. Conduit Body Type C;2
Descriptions
Description
2" PVC TYPE C CONDULET
Extra Long Description
CTX 5133106 2 UL ACCESS FTG C
Features
CANTEX 5133106 is a 2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
Long Description
CANTEX 5133106 is a 2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
Product Type
2 Ul Access FTG C
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133106
GTIN
00088700567634
UPC
088700065062
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
2 in. Conduit Body Type C
Trade Size
Trade Size
2
Packaging
Weight per each
1.608
Carton
1
Package
5
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C2.
Jump To:

Similar Items

Similar items are close alternatives to C2, though they may not be 100% alike.

Cross Referenced

These items are similar to C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59265 Allied Tube & Conduit 00091111041914
5133106 Cantex 00088700567634
61310200 JM Eagle 00098179202820
PCLA-200 Madison Electric 00784297760150
78121 Multi Fittings Corp n/a
E987J Thomas & Betts 00034481065067
1186 Topaz 00751338232457
59265 Certaineed n/a
SC60S Multi Fittings Corp n/a
ME987J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat