6141685 - 3" PVC Split Duct Coupling

PVC & Accessories

  • $46.87 (Each)
  • $46.87 (Each)

  • $1,171.67 (Per 25)

  • $4,686.67 (Per 100)
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
6141685
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141685
Description
3" PVC Split Duct Coupling
3 In. Schedule 40 Split Sleeve Coupling
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700020542 / 00088700020542
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.87 (Each)
Carton
$1,171.67 (Per 25)
Resources
Images
 
 
6141685 - Small Image
 
6141685 - Large Image
Attachments
 
 
6141685 - Specification Sheet
Other Links
 
 
6141685 - Other
 
6141685 - Other
 
6141685 - Other
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
Gray
Dimensions and Weight
Size
3 in.
Width
3.5 in.
Length
6.188 in.
Descriptions
Features
CANTEX 6141685 is a 3 in. Schedule 40 Split Sleeve Coupling used for joining Split Duct to existing duct when repairing broken or damaged conduit and wires are present
extra long description
CTX 6141685 3 TC40 SPLIT DUCT SLEEV
Product Type
3 TC40 Split Duct Sleeve CPL
Description
3" PVC SPLIT DUCT COUPLING
Long Description
3 in. Schedule 40 Split Sleeve Coupling
Special Features
Split to enable installation without cutting existing wire or cables
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141685
GTIN
00088700020542
UPC
088700020542
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Split Sleeve Coupling
Packaging
Weight per each
0.76
Carton
25
Uses, Certifications, and Standards
Application
Schedule 40 Split Sleeve Coupling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat