5336041 - 6X3 Intermediate Spacer

PVC & Accessories

  • $4.57 (Each)
  • $4.57 (Each)

  • $182.96 (Per 40)

  • $457.41 (Per 100)

In-Stock: 44 available locally (Odessa, TX) (change location)
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
5336041
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336041
Description
6X3 Intermediate Spacer
6 X 3 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538955 / 00088700538955
Weight per unit
0.371 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$182.96 (Per 40)
Stock Availability
Odessa
44 (Check another store)
All Stores
281
Resources
Images
 
 
5336041 - Large Image
 
5336041 - Small Image
Attachments
 
 
5336041 - Specification Sheet
Other Links
 
 
5336041 - Other
 
5336041 - Other
 
5336041 - Other
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
Polystyrene
Dimensions and Weight
Width
1
Depth
1.000
Length
10
Height
9.625
Descriptions
Description
6X3 INTERMEDIATE SPACER
Features
CANTEX 5336041 is a 6 x 3 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 6 x 3 in. Intermediate Spacer can handle up to 6" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer I VL 6 X 3
extra long description
CTX 5336041 SPACER I VL 6 X 3
Long Description
6 x 3 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336041
GTIN
00088700538955
UPC
088700538955
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
6 x 3
Packaging
Weight per each
0.371
Carton
40
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 281

Location search:

Greater Odessa Area

Location Stock Available
Odessa
44 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 5336041.
Jump To:

Similar Items

Similar items are close alternatives to 5336041, though they may not be 100% alike.

6X3 Intermediate Spacers
  • Our Part #: 029565
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IS6545
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
029565 - Multifittings/Kraloy

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 5336041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336041 Cantex 00088700538955
6268060030 JM Eagle 00098179206095
PVS-600300 Madison Electric 00784297010507
S289RL Thomas & Betts n/a
S289RLN Thomas & Betts 00034481004608
1346 Topaz 00751338233416
59531 Certaineed n/a
29565 IPEX n/a

* All prices subject to change.

Begin Live Chat