5233829 - 2-1/2" SCH40 90D PVC Elbow Bell End

Cantex Inc.

  • $10.23 (Each)
  • $10.23 (Each)

  • $184.10 (Per 18)

  • $1,022.78 (Per 100)
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
5233829
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233829
Description
2-1/2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 10.500 In Bend Radius, Gray Color/Finish, 15.000 In Length, Made In Usa, 18 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3 Standards Met, 2-1/2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700011946 / 00088700537699
Weight per unit
2.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Carton
$184.10 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
347
Resources
Other Links
 
 
5233829 - Other
 
5233829 - Other
Images
 
 
5233829 - Small Image
 
5233829 - Small Image
 
5233829 - Large Image
 
5233829 - Large Image
Attachments
 
 
5233829 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233829.
Jump To:

Similar Items

Similar items are close alternatives to 5233829, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233829 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233829 Cantex 00088700537699
75900250 JM Eagle 00098179221043

* All prices subject to change.

Begin Live Chat