5233828 - 2" SCH40 90D PVC Elbow Bell End

Cantex Inc.

  • $8.06 (Each)
  • $8.06 (Each)

  • $120.84 (Per 15)

  • $805.59 (Per 100)
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
5233828
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233828
Description
2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 9.500 In Bend Radius, Gray Color/Finish, 16.500 In Length, Made In Usa, 15 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012868 / 00088700537682
Weight per unit
1.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Carton
$120.84 (Per 15)
Stock Availability
Local Store
Find nearby stock
All Stores
2,955
Resources
Images
 
 
5233828 - Small Image
 
5233828 - Small Image
 
5233828 - Large Image
 
5233828 - Large Image
Other Links
 
 
5233828 - Other
 
5233828 - Other
Attachments
 
 
5233828 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233828.
Jump To:

Similar Items

Similar items are close alternatives to 5233828, though they may not be 100% alike.

90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 2.021 In In...
  • Our Part #: 5133828
  • Nacogdoches Availability: 226
  • Total Availability: In Stock
  • MFR Part #: 5133828
  • Manufacturer: Cantex, Inc
  • Find: Similar Items
  • Pkg Sizes: 15 ($110.61) ·
5133828 - Cantex, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.37

Each

QTY:
Each
Add
STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233828 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
802757 Allied Tube & Conduit 00091111040917
5233828 Cantex 00088700537682
75900200 JM Eagle 00098179221029
PVCB-20090 Madison Electric 00784297004421
78593 Multi Fittings Corp n/a
UA9AJB Thomas & Betts 00034481196228
1246 Topaz 00751338231696
EE3590B Multi Fittings Corp n/a
MUA9AJ Picoma Industries n/a

* All prices subject to change.

Begin Live Chat