5233827 - 1-1/2" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $6.16 (Each)
  • $6.16 (Each)

  • $184.76 (Per 30)

  • $615.85 (Per 100)

In-Stock: 65 available locally (Avondale, AZ) (change location)
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
5233827
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233827
Description
1-1/2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 8.250 In Bend Radius, Gray Color/Finish, 13.000 In Length, Made In Usa, 30 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3 Standards Met, 1-1/2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012851 / 00088700537675
Weight per unit
0.766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$184.76 (Per 30)
Stock Availability
Avondale
65 (Check another store)
Phoenix
369
All Stores
1,170
Resources
Images
 
 
5233827 - Small Image
 
5233827 - Small Image
 
5233827 - Large Image
 
5233827 - Large Image
Attachments
 
 
5233827 - Specification Sheet
Other Links
 
 
5233827 - Other
 
5233827 - Other
 
5233827 - Other
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
13.000 in
Descriptions
Product Type
Schedule 40 Standard Radius Elbow
Standard Radius 90° Elbow
Features
CANTEX 5233826 is a 1-1/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Short Description
Schedule 40 Standard Radius Elbow, 1-1/2 in, 90°, Gray, 30 CT
Long Description
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 8.250 in Bend Radius, Gray Color/Finish, 13.000 in Length, Made in USA, 30 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3 Standards Met, 1-1/2 in Trade Size
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Description
1-1/2" SCH40 90D PVC ELBOW BELL END
extra long description
CTX 5233827 1 1/2 UL40 90 BND STD R
Additional Information
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Bend Radius
8.250 in
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233827
GTIN
00088700537675
UPC
088700012851
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
0.766
Carton
30
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233827.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233827.

1-1/2" SCH40 90D PVC Elbow Bell End
  • Our Part #: 078592
  • Avondale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.16) ·
078592 - Multifittings/Kraloy

Avondale Availability: In Stock

Total Availability: In Stock

Book Price

$6.16

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5233827, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233827 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233827 Cantex 00088700537675
75900150 JM Eagle 00098179221012
PVCB-15090 Madison Electric 00784297004407
UA9AHB Thomas & Betts 00034481196211
1245 Topaz 00751338231689
78592 Multi Fittings Corp n/a
EE3090B Multi Fittings Corp n/a
MUA9AH Picoma Industries n/a

* All prices subject to change.

Begin Live Chat