5144012 - 4" PVC End Bell

PVC & Accessories

  • $13.19 (Each)
  • $13.19 (Each)

  • $659.26 (Per 50)

  • $1,318.53 (Per 100)

In-Stock: 6 available locally (Sulphur Springs, TX) (change location)
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
5144012
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144012
Description
4" PVC End Bell
End Ball, 4 In Trade Size, 4 In Outside Diameter, 5.125 In Inside, 2.375 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700020795 / 00088700528338
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.19 (Each)
Carton
$659.26 (Per 50)
Stock Availability
Sulphur Springs
6 (Check another store)
Tyler
100
All Stores
4,564
Resources
Images
 
 
5144012 - Large Image
 
5144012 - Large Image
 
5144012 - Small Image
Attachments
 
 
5144012 - Specification Sheet
Other Links
 
 
5144012 - Other
 
5144012 - Other
 
5144012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.375 in
Descriptions
Features
CANTEX 5144012 is a 4 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside.
extra long description
CTX 5144012 4 UL END BELL
Product Type
End Ball
Long Description
End Ball, 4 in Trade Size, 4 in Outside Diameter, 5.125 in Inside, 2.375 in Height, Gray
Short Description
End Ball, 4 in, Gray, PVC
Special Features
Protects Wiring Which is Being Pulled Through Concrete Vault Walls;Easy Installation
Description
4" PVC END BELL
Additional Information
outside diameter
4 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
50 CT
Made in USA
yes
Inside Diameter
5.125 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144012
GTIN
00088700528338
UPC
088700020795
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
4 in
Packaging
Weight per each
0.3
Carton
50
Uses, Certifications, and Standards
Application
Protects Wiring Which is Being Pulled Through Concrete Vault Wall
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,564

Location search:
These alternate items can be purchased instead of 5144012.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5144012.

MEB40 4" PVC MLD End Bell Kraloy
  • Our Part #: 078297
  • Sulphur Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078297
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 8 ($105.48) ·
078297 - Multifittings/Kraloy

Sulphur Springs Availability: In Stock

Total Availability: In Stock

Book Price

$13.19

Each

QTY:
Each
Add
4" PVC End Bell
  • Our Part #: 4BELLEND
  • Sulphur Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5144012
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 20 ($263.71) ·
4BELLEND - PVC & Accessories

Sulphur Springs Availability: In Stock

Total Availability: In Stock

Book Price

$13.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5144012, though they may not be 100% alike.

END BELL
  • MFR Part #: 5144013
  • GTIN: 00088700528345
  • Manufacturer: CANTEX INC.
END BELL
  • MFR Part #: 5144014
  • GTIN: 00088700528352
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5144012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144012 Cantex 00088700528338
61500400 JM Eagle 00098179203889
PMEB-400 Madison Electric 00784297761201
EB55 Multi Fittings Corp 00622454773301
E997N Thomas & Betts 00034481061502
1130 Topaz 00751338231399
59682 Certaineed n/a
78297 Multi Fittings Corp n/a
ME977N Picoma Industries n/a

* All prices subject to change.

Begin Live Chat