PVC5 - SCH 40 5" 10' PVC Conduit

Heritage Plastics

  • $55.36 (Per 10 Feet)
  • $5.54 (Per Foot)

  • $55.36 (Per 10 Feet)

  • $553.58 (Per 100 Feet)

  • $2,103.60 (Per 380 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC5
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52FA12
Description
SCH 40 5" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.975 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.258 In Wall Thickness, 2.8009 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081200 / 0091111081200 / 00091111081200
Weight per unit
2.8009 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.54 (Per Foot)
Carton
$55.36 (Per 10 Feet)
Standard Packaging
$2,103.60 (Per 380 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
23,530 Feet
Resources
Images
 
 
PVC5 - Small Image
 
PVC5 - Large Image
 
PVC5 - Small Image
 
PVC5 - Large Image
 
PVC5 - Large Image
Attachments
 
 
PVC5 - Specification Sheet
Other Links
 
 
PVC5 - Other
 
PVC5 - Other
 
PVC5 - Other
 
PVC5 - Other
Brochures
 
 
PVC5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat