PVC312 - SCH 40 3-1/2" 10' PVC Conduit

PVC

  • $30.32 (Per 10 Feet)
  • $3.03 (Per Foot)

  • $30.32 (Per 10 Feet)

  • $303.22 (Per 100 Feet)

  • $1,910.29 (Per 630 Feet)

In-Stock: 1,140 available locally (Lubbock, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC312
Manufacturer
PVC
Manufacturer's Part Number
A52DE12
Description
SCH 40 3-1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.486 In Conduit Inner Diameter, 4.000 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 630 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3-1/2 In Trade Size, 0.226 In Wall Thickness, 1.744 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081149 / 0091111081149 / 00091111081149
Weight per unit
1.744 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.03 (Per Foot)
Carton
$30.32 (Per 10 Feet)
Standard Packaging
$1,910.29 (Per 630 Feet)
Stock Availability
Lubbock
1,140 Feet (Check another store)
All Stores
50,610 Feet
Resources
Images
 
 
PVC312 - Small Image
 
PVC312 - Large Image
 
PVC312 - Large Image
 
PVC312 - Small Image
 
PVC312 - Large Image
Attachments
 
 
PVC312 - Specification Sheet
Brochures
 
 
PVC312 - Brochure
Other Links
 
 
PVC312 - Other
 
PVC312 - Other
 
PVC312 - Other
 
PVC312 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft
Diameter
3-1/2"
Height
4
Width
4
Descriptions
Product Type
PVC Conduit
Short Description
PVC Conduit, 3-1/2 in x 10 ft, Gray, 0.226 in, 630 FT/PK
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.486 in Conduit Inner Diameter, 4.000 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 630 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3-1/2 in Trade Size, 0.226 in Wall Thickness, 1.744 lb Weight
Features
CANTEX A52DE12 is a 3-1/2 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Description
SCH 40 3-1/2" 10' PVC CONDUIT
extra long description
AL-TUBE 8114 PVC SCH40 3-1/2 x 10 U
Additional Information
Conduit Outer Diameter
4.000 in
Conduit Inner Diameter
3.486 in
Wall Thickness
0.226 in
Maximum Operating Temperature
+90 °C
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
630 FT/PK
Made in USA
yes
outside diameter
4
Manufacturer Information
Manufacturers Part Number
A52DE12
Brand
CANTEX,INC
GTIN
00091111081149
UPC
091111081149
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
3-1/2 in
Availability
minimum qty
10
Packaging
Weight
1.744 lb
Weight per foot
1.744
Carton
10
Package
630
Uses, Certifications, and Standards
Application
Underground or Aboveground
standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,610 Feet

Location search:

Greater Lubbock Area

Location Stock Available
Clovis
170 View Store
Lubbock
1,140 View Store

* All prices subject to change.

Begin Live Chat