PVC2X20 - SCH 40 2" 20' PVC Conduit

Heritage Plastics

  • $26.50 (Per 20 Feet)
  • $1.32 (Per Foot)

  • $26.50 (Per 20 Feet)

  • $132.49 (Per 100 Feet)

  • $3,709.72 (Per 2,800 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC2X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52CA42
Description
SCH 40 2" 20' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 20 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 2800 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.154 In Wall Thickness, 0.6989 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085086 / 0091111085086 / 00091111085086
Weight per unit
0.6989 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$1.32 (Per Foot)
Carton
$26.50 (Per 20 Feet)
Standard Packaging
$3,709.72 (Per 2,800 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
247,885 Feet
Resources
Images
 
 
PVC2X20 - Small Image
 
PVC2X20 - Small Image
 
PVC2X20 - Large Image
 
PVC2X20 - Large Image
Attachments
 
 
PVC2X20 - Specification Sheet
Other Links
 
 
PVC2X20 - Other
 
PVC2X20 - Other
 
PVC2X20 - Other
 
PVC2X20 - Other
Brochures
 
 
PVC2X20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat