80PVC2 - SCH 80 2" 10' PVC Conduit

PVC

  • $18.77 (Per 10 Feet)
  • $1.88 (Per Foot)

  • $18.77 (Per 10 Feet)

  • $187.73 (Per 100 Feet)

  • $2,628.22 (Per 1,400 Feet)

In-Stock: 600 available locally (West Dallas, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC2
Manufacturer
PVC
Manufacturer's Part Number
A53CA12
Description
SCH 80 2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093081 / 0091111093081 / 00091111093081
Weight per unit
0.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.88 (Per Foot)
Carton
$18.77 (Per 10 Feet)
Standard Packaging
$2,628.22 (Per 1,400 Feet)
Stock Availability
West Dallas
600 Feet (Check another store)
DFW RDC
1,780 Feet
All Stores
118,040 Feet
Resources
Images
 
 
80PVC2 - Small Image
 
80PVC2 - Large Image
 
80PVC2 - Large Image
 
80PVC2 - Small Image
 
80PVC2 - Large Image
Attachments
 
 
80PVC2 - Specification Sheet
Brochures
 
 
80PVC2 - Brochure
Other Links
 
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft
Height
2.375
Width
2.375
Descriptions
Product Type
PVC Conduit
Features
CANTEX A53CA12 is a 2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Short Description
PVC Conduit, 2 in x 10 ft, Gray, 0.218 in, 1400 FT/PK
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 in Conduit Inner Diameter, 2.375 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2 in Trade Size, 0.218 in Wall Thickness, 0.959 lb Weight
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Description
SCH 80 2" 10' PVC CONDUIT
extra long description
AL-TUBE 9308 PVC SCH80 2 x 10 UL BE
Additional Information
Conduit Outer Diameter
2.375 in
Conduit Inner Diameter
1.881 in
Wall Thickness
0.218 in
Maximum Operating Temperature
+90 °C
package quantity
1400 FT/PK
Made in USA
yes
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
outside diameter
2.375
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53CA12
GTIN
00091111093081
UPC
091111093081
Taxonomies, Classifications, and Categories
Type
PVC - Sch 40/80
Category Description
PVC Schedule 80 Conduit
Trade Size
Trade Size
2 in
Availability
minimum qty
10
Packaging
Weight
0.959 lb
Weight per foot
0.959
Carton
10
Package
1400
Uses, Certifications, and Standards
Application
Underground or Aboveground
standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118,040 Feet

Location search:
These alternate items can be purchased instead of 80PVC2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 80PVC2.

SCH 80 2" 10' PVC Conduit
  • Our Part #: PVC280
  • West Dallas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A53CA12
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($18.77) · 1,400 Feet ($2,628.22) ·
PVC280 - PVC

West Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$18.77

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat