P82222830K9AC1L1 - *Delisted* 7.25" Led 1LT RND FLSH MNT

Progress Lighting

  • $45.00 (Each)
  • $45.00 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P82222830K9AC1L1
Manufacturer
Progress Lighting
Manufacturer's Part Number
P8222-28/30K9-AC1-L10
Description
*Delisted* 7.25" Led 1LT RND FLSH MNT
Led Fixture, 120 V, 700 Ma, 16.4 W, Die-Cast Aluminum, White, 3000 K, 90, 42000 H Average Life, Lamp Included, Dimmable, 60 HZ, 1032 LM Brightness (Lumens), 1.21 In Height, 7.25 In Diameter, 14.539 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & Sp Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
785247187256 / 00785247187256
Weight per unit
14.5399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.00 (Each)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
4
Resources
Attachments
 
 
P82222830K9AC1L1 - Specification Sheet
Images
 
 
P82222830K9AC1L1 - Small Image
 
P82222830K9AC1L1 - Large Image
Specifications Sheets
 
 
P82222830K9AC1L1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
700 mA
Lamp Included
Yes
Lamp Type
LED
Material
Die-Cast Aluminum
Number Of Lamps
1 PH
Voltage Rating
120 V
Wattage
06155
Material, Color, and Finish
Color
White
Color Rendering Index
90
Color Temperature
3000 k
Finish
white
Style
Utilitarian/Commodity
Dimensions and Weight
Diameter
7.25 in
Height
1.21 in
Width
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Descriptions
Description
*DELISTED* 7.25" LED 1LT RND FLSH MNT
Features
The P8222 delivers a solution for flush mount, for both residential and commercial markets. In addition, the P8222 is wet located, Title 24 – JA8 – 2016 and is a cost effective solution for fire rated applicaiton. The P8222 luminaire unites performance, cost and safety benefits.
Long Description
LED Fixture, 120 V, 700 mA, 16.4 W, Die-Cast Aluminum, White, 3000 K, 90, 42000 h Average Life, Lamp Included, Dimmable, 60 Hz, 1032 lm Brightness (Lumens), 1.21 in Height, 7.25 in Diameter, 14.539 lb
Product Type
LED Fixture
Short Description
7.25" LED Fixture, 700 mA, 16.4 W, E26 Base
Special Features
Simple Snap in Installation for J-Box
Additional Information
Average Life
42000 h
Brightness (Lumens)
1032 lm
Dimmable
Yes
Fixture Type
One-Light Close-To-Ceiling
Package Quantity
1 ct
Standards Met
cCSAus Certified
Total Wattage
16.4 W
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P8222-28/30K9-AC1-L10
Sub Brand
Progress Led
GTIN
00785247187256
UPC
785247187256
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Close-to-Ceiling
Packaging
Weight
14.539 lb
Weight per each
14.5399
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial
Energy Star
yes
Frequency Rating
60 Hz
Mounting
ceiling flush/recessed
Standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of P82222830K9AC1L1.
Jump To:

Similar Items

Similar items are close alternatives to P82222830K9AC1L1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat