PRSTG6 - 2" Knockout Hub W/GRND

Plastibond

  • $225.58 (Each)
  • $225.58 (Each)

  • $902.32 (Per 4)

In-Stock: 18 available locally (Phoenix, AZ) (change location)
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
PRSTG6
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTG6
Description
2" Knockout Hub W/GRND
2 Knockout Hub W/GRND
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207534 / 00784011207534
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.58 (Each)
Standard Packaging
$902.32 (Per 4)
Stock Availability
Phoenix
18 (Check another store)
All Stores
28
Resources
Images
 
 
PRSTG6 - Large Image
Attachments
 
 
PRSTG6 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Size
4.25 Inch Diameter
Descriptions
Description
2" KNOCKOUT HUB W/GRND
Product Type
Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 4.25 INCH DIAMETER SIZE; STG STYLE CONDUIT USED ON; UL 514B APPROVAL; GROUNDING; 2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; INCLUDES GROUNDING LUG; APPLICABLE STANDARD ISO 9001, NEC/CEC; STG MODEL
Long Description
HUB, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 4.25 INCH DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US), UL 514B, ETL APPROVAL; GROUNDING LUG; 2 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.25 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
Additional Information
Ground Type
GROUNDING LUG
Manufacturer Information
Manufacturers Part Number
PRSTG6
Brand
PLASTIBOND
GTIN
00784011207534
UPC
784011207534
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2
Carton
1
Package
4
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Phoenix Area

Location Stock Available
Phoenix
18 View Store

Distribution Centers

Location Stock Available
Denver
4 View Store

A-L

Location Stock Available
Gonzales
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of PRSTG6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRSTG6.

2 Knockout Hub W/GRND
  • Our Part #: STG6
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PRSTG6
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($902.32) ·
STG6 - Robroy/Plasti-Bond

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$225.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat