PRRE21 - 3/4 - 1/2 Reducing Bushing

Plastibond

  • $32.20 (Each)
  • $32.20 (Each)

  • $322.00 (Per 10)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRRE21
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE21
Description
3/4 - 1/2 Reducing Bushing
Reducer Bushing, Threaded Type; 2 Mil Red Urethane Coated Interior/Exterior Ferrous Metal Material; Rigid Metal Conduit Used On; 1/2 Inch Small End Trade Size; 3/4 Inch Large End Trade Size; Ul (Canada and Us), Etl Approval; 10 Standard Package
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209187 / 00784011209187
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.20 (Each)
Standard Packaging
$322.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Attachments
 
 
PRRE21 - Specification Sheet
Images
 
 
PRRE21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/Exterior Ferrous Metal
Descriptions
Additional Information
Enclosure Type Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Commodity Description
Rigid Conduit Fittings - Aluminum
Description
3/4 - 1/2 REDUCING BUSHING
Extra Long Description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 1/2 INCH SMALL END TRADE SIZE; 3/4 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Long Description
REDUCER BUSHING, THREADED TYPE; 2 MIL RED URETHANE COATED INTERIOR/EXTERIOR FERROUS METAL MATERIAL; RIGID METAL CONDUIT USED ON; 1/2 INCH SMALL END TRADE SIZE; 3/4 INCH LARGE END TRADE SIZE; UL (CANADA AND US), ETL APPROVAL; 10 STANDARD PACKAGE
Product Type
Reducer Bushing
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRRE21
GTIN
00784011209187
UPC
784011209187
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
THREADED
Trade Size
Large End Trade Size
3/4 INCH
Small End Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
Used On
RIGID METAL CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
28 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat