PBGUAX59SAL - 1-1/2" Redhot Alu Guax Body W/Cover

Plastibond

  • $1344.01 (Each)
  • $1,344.01 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBGUAX59SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAX59SA
Description
1-1/2" Redhot Alu Guax Body W/Cover
Conduit Outlet Box, Hub Type; Aluminum Material; Red Urethane Coated Interior, Gray PVC Coated Exterior Finish; 3-3/4 Inch (Inside); 5.83 Diameter In Inch; Round Shape; 1-1/2 Inch Hub Size; 4 Hub(S); 5.83 Inch Diameter; Side Hub Location
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011218356 / 00784011218356
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,344.01 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PBGUAX59SAL - Large Image
Attachments
 
 
PBGUAX59SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
Side
Material
Aluminum
Number Of Hubs
4
Shape
Round
Material, Color, and Finish
Finish
RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR
Dimensions and Weight
Depth
3-3/4 INCH (INSIDE)
Diameter
5.83 INCH
Diameter In Inch
5.83
Hub Size
1-1/2 INCH
Descriptions
Additional Information
APPLICABLE STANDARD ANSI C-33.27; APPLICATION HAZARDOUS LOCATION, PULL/SPLICE BOX; COVER OPENING SIZE 5 INCH; O RING MATERIAL NEOPRENE
Commodity Description
OUTLET BOXES - NON METALLIC
Description
1-1/2" REDHOT ALU GUAX BODY W/COVER
Extra Long Description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; ROUND SHAPE; 1-1/2 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAX STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 5 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27
Long Description
CONDUIT OUTLET BOX, HUB TYPE; ALUMINUM MATERIAL; RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR FINISH; 3-3/4 INCH (INSIDE); 5.83 DIAMETER IN INCH; ROUND SHAPE; 1-1/2 INCH HUB SIZE; 4 HUB(S); 5.83 INCH DIAMETER; SIDE HUB LOCATION
Product Type
Conduit Outlet Box
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRGUAX59SA
Model
GUAX
GTIN
00784011218356
UPC
784011218356
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
3.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat