PB3 - 3" Plasti-Bond Conduit

Plastibond

  • $51.84 (Each)
  • $51.84 (Each)

  • $518.38 (Per 10)

  • $5,183.84 (Per 100)

  • $17,106.67 (Per 330)

In-Stock: 10 available locally (Clovis, NM) (change location)
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
PB3
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-3
Description
3" Plasti-Bond Conduit
Wall Conduit, 3 In Trade Size, 3.58 In Conduit Outer Diameter, 3.09 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.205 In Wall Thickness, Threaded End Style, 708 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200085 / 00784011200085
Weight per unit
7.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.84 (Each)
Carton
$518.38 (Per 10)
Standard Packaging
$17,106.67 (Per 330)
Stock Availability
Clovis
10 (Check another store)
Lubbock
0
All Stores
2,590
Resources
Images
 
 
PB3 - Large Image
 
PB3 - Large Image
Attachments
 
 
PB3 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Color
Blue
Dimensions and Weight
Length
10 ft
Inner Diameter
3.09 Inch
Outer Diameter
3.58 Inch
Descriptions
Product Type
Wall Conduit
Long Description
Wall Conduit, 3 in Trade Size, 3.58 in Conduit Outer Diameter, 3.09 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.205 in Wall Thickness, Threaded End Style, 708 lb/100 ft
Features
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Short Description
Wall Conduit, 3 in x 10 ft, Steel, Blue
Special Features
Coupling Included
Description
3" PLASTI-BOND CONDUIT
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Additional Information
Conduit Inner Diameter
3.09 in
Wall Thickness
0.205 in
End Style
Threaded
Standards Met
UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
package quantity
330 PK;10 CT
Made in USA
yes
Conduit Outer Diameter
3.58 in
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-3
Brand
PLASTIBOND
Model
PRCONDUIT
GTIN
00784011200085
UPC
784011200085
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
708 lb/100 ft
Standard Package
330 Ft
Weight per each
7.08
Carton
10
Package
330
Uses, Certifications, and Standards
Application
Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval
UL (Canada and US), ETL, UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PB3.
Jump To:

Similar Items

Similar items are close alternatives to PB3, though they may not be 100% alike.

3" Perma Cote Conduit
  • Our Part #: PM300C0N
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PCT
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($524.84) · 330 Feet ($17,319.85) ·
PM300C0N - Robroy/Perma Cote

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$524.84

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat