PB2X212AL - 2X212 Redhot Alu Nipple

Plastibond

  • $74.01 (Each)
  • $74.01 (Each)

  • $1,850.35 (Per 25)

  • $7,401.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PB2X212AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-2X2-1/2
Description
2X212 Redhot Alu Nipple
2X2-1/2 Al Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221165 / 00784011221165
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.01 (Each)
Carton
$74.01 (Each)
Standard Packaging
$1,850.35 (Per 25)
Resources
Images
 
 
PB2X212AL - Small Image
 
PB2X212AL - Large Image
Attachments
 
 
PB2X212AL - Specification Sheet
Features
Material
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Length
2-1/2 INCH
Diameter
2.455 INCH
Descriptions
Description
2X212 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 2.455 INCH; THREAD PROTECTOR COLOR BLUE; PRNIP-AL MODEL
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 2-1/2 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 2.455 INCH DIAMETER; 2 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-2X2-1/2
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011221165
UPC
784011221165
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.88
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
You must have an account to view stock levels
These alternate items can be purchased instead of PB2X212AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PB2X212AL.

2X2-1/2 Al Nipple
  • Our Part #: PRNIPAL2X212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRNIP-AL-2X2-1/2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,850.35)
PRNIPAL2X212 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.01

Each

QTY:
Each
Add

* All prices subject to change.