LR27 - 3/4" Form 7 LR Fitting

Plastibond

  • $132.73 (Each)
  • $132.73 (Each)

  • $1,327.30 (Per 10)

In-Stock: 17 available at other locations ( find a store with stock)
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
LR27
Manufacturer
Plastibond
Manufacturer's Part Number
PRLR27
Description
3/4" Form 7 LR Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 1.67 Inch Height Size; Rigid Conduit Used On; 3/4 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S)
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204007 / 00784011204007
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.73 (Each)
Carton
$1,327.30 (Per 10)
Stock Availability
Granbury
0 (Find nearest stock)
DFW RDC
0
All Stores
17
Resources
Attachments
 
 
LR27 - Specification Sheet
Images
 
 
LR27 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Access Opening
RIGHT SIDE
Cover Type
PVC Coated
Hub Location
90 Degree
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number Of Hubs
2
Dimensions and Weight
Hub Size
3/4 INCH
Size
1.67 Inch Height
Descriptions
Additional Information
Applicable Standard ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Description
3/4" FORM 7 LR FITTING
Extra Long Description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.67 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.67 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S)
Product Type
Conduit Body
Additional Information
Form Type
FORM 7
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRLR27
GTIN
00784011204007
UPC
784011204007
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
1.6
Carton
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
Configuration
LR
Installation
SCREW
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store
Phoenix
7 View Store

A-L

Location Stock Available
Gonzales
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat