CPL3 - 3" Plasti-Bond Coupling

Plastibond

  • $86.00 (Each)
  • $86.00 (Each)

  • $688.00 (Per 8)

  • $8,599.95 (Per 100)

In-Stock: 2 available locally (Roswell, NM) (change location)
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
CPL3
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-3
Description
3" Plasti-Bond Coupling
Coupling, 3 In Trade Size, Threaded Connection, 217 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200689 / 00784011200689
Weight per unit
3.1699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.00 (Each)
Carton
$86.00 (Each)
Standard Packaging
$688.00 (Per 8)
Stock Availability
Roswell
2 (Check another store)
Lubbock
0
All Stores
140
Resources
Images
 
 
CPL3 - Large Image
 
CPL3 - Large Image
Specifications Sheets
 
 
CPL3 - Specification Sheet
Attachments
 
 
CPL3 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior)
Descriptions
Product Type
Coupling
Long Description
Coupling, 3 in Trade Size, Threaded Connection, 217 lb/100
Features
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Short Description
Coupling, 3 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Special Features
Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Outside Diameter 4.25 Inch; Thread per Inch 8
Description
3" PLASTI-BOND COUPLING
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
package quantity
1 CT;8 PK
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-3
Brand
PLASTIBOND
GTIN
00784011200689
UPC
784011200689
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
217 lb/100
Standard Package
8 W
Weight per each
3.1699
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat