CPL114 - 1-1/4" Plasti-Bond Coupling

Plastibond

  • $16.42 (Each)
  • $16.42 (Each)

  • $821.04 (Per 50)

  • $1,642.07 (Per 100)

In-Stock: 10 available locally (Nacogdoches, TX) (change location)
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
CPL114
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-1-1/4
Description
1-1/4" Plasti-Bond Coupling
1-1/4 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200641 / 00784011200641
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.42 (Each)
Carton
$16.42 (Each)
Standard Packaging
$821.04 (Per 50)
Stock Availability
Nacogdoches
10 (Check another store)
All Stores
506
Resources
Images
 
 
CPL114 - Large Image
Attachments
 
 
CPL114 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/4" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, UL (CANADA AND US), CSA C22.2, ETL APPROVAL; 50 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Outside Diameter 2.156 Inch
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-1-1/4
Brand
PLASTIBOND
GTIN
00784011200641
UPC
784011200641
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.5
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, UL (Canada and US), CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat