CPL112 - 1-1/2" Plasti-Bond Coupling

Plastibond

  • $19.56 (Each)
  • $19.56 (Each)

  • $782.40 (Per 40)

  • $1,956.00 (Per 100)

In-Stock: 96 available locally (Abilene, TX) ( change location)
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
CPL112
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-1-1/2
Description
1-1/2" Plasti-Bond Coupling
Coupling, 1-1/2 In Trade Size, Threaded Connection, 69 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200658 / 00784011200658
Weight per unit
0.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.56 (Each)
Standard Packaging
$782.40 (Per 40)
Stock Availability
Abilene
96 (Check another store)
All Stores
921
Resources
Images
 
 
CPL112 - Large Image
 
CPL112 - Large Image
Specifications Sheets
 
 
CPL112 - Specification Sheet
Attachments
 
 
CPL112 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior)
Descriptions
Product Type
Coupling
Long Description
Coupling, 1-1/2 in Trade Size, Threaded Connection, 69 lb/100
Features
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Short Description
Coupling, 1-1/2 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Special Features
Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
Description
1-1/2" PLASTI-BOND COUPLING
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Outside Diameter 2.469 Inch; Thread per Inch 11-1/2
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 40 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
package quantity
1 CT;40 PK
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-1-1/2
Brand
PLASTIBOND
GTIN
00784011200658
UPC
784011200658
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
69 lb/100
Standard Package
40
Weight per each
0.6899
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CPL112.
Jump To:

Similar Items

Similar items are close alternatives to CPL112, though they may not be 100% alike.

1-1/2" Perma Cote Coupling
  • MFR Part #: N/A
  • Manufacturer: PCT
  • Find: Similar Items
  • Pkg Sizes: 40 ($792.15) ·
PMCPL150 - Robroy/Perma Cote

Check local availability

Total Availability: In Stock

Book Price

$19.80

Each

QTY:
Each
Add
1-1/2 CTD CPLG
  • MFR Part #: N/A
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV1500CP00 - Calpipe Industries, Inc

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat