CPL1 - 1" Plasti-Bond Coupling

Plastibond

  • $14.11 (Each)
  • $14.11 (Each)

  • $705.52 (Per 50)

  • $1,411.05 (Per 100)

In-Stock: 208 available locally (Odessa, TX) (change location)
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
CPL1
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-1
Description
1" Plasti-Bond Coupling
Coupling, 1 In Trade Size, Threaded Connection, 40 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200634 / 00784011200634
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Carton
$14.11 (Each)
Standard Packaging
$705.52 (Per 50)
Stock Availability
Odessa
208 (Check another store)
All Stores
2,752
Resources
Images
 
 
CPL1 - Small Image
 
CPL1 - Large Image
 
CPL1 - Large Image
Specifications Sheets
 
 
CPL1 - Specification Sheet
Attachments
 
 
CPL1 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior)
Descriptions
Description
1" PLASTI-BOND COUPLING
Product Type
Coupling
Long Description
Coupling, 1 in Trade Size,Threaded Connection, 40 lb/100
Features
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Short Description
Coupling, 1 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Special Features
Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
package quantity
1 CT;50 Pk
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-1
Brand
PLASTIBOND
GTIN
00784011200634
UPC
784011200634
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 in
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
40 lb/100
Standard Package
50 FT
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CPL1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL1.

1 Coupling
  • Our Part #: PRCPLG1
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PRCPLG-1
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 50 ($705.52) ·
PRCPLG1 - Robroy/Plasti-Bond

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$14.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL1, though they may not be 100% alike.

1" PVC Coated Rigid Coupling
  • Our Part #: PVCCG100
  • Odessa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PVC-CG-100
  • Manufacturer: NEC
  • Find: Similar Items
  • Pkg Sizes: 50 ($558.16) ·
PVCCG100 - Nec Inc

Odessa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.16

Each

QTY:
Each
Add
1IN CTD CPLG
  • Our Part #: PV1000CP00
  • Odessa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV1000CP00 - Calpipe Industries, Inc

Odessa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat