R50026J - Powder Actuated Drive Pin 1" Shank Length

Peco Fasteners

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.91 (Per 100)

In-Stock: 300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R50026J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
R50026J
Description
Powder Actuated Drive Pin 1" Shank Length
Peco Fasteners Powder Actuated Drive Pin 1" Shank Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591262034 / 00705591262034
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$0.16 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
300
Resources
Images
 
 
R50026J - Large Image
 
R50026J - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1
Descriptions
Description
POWDER ACTUATED DRIVE PIN 1" SHANK LENGTH
Extra Long Description
PECO R50026J 1" SHK LGTH PWDR ACTUA
Long Description
PECO FASTENERS POWDER ACTUATED DRIVE PIN 1" SHANK LENGTH
Product Type
1" SHK LGTH PWDR Actuated DRV Pin 26203
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
R50026J
GTIN
00705591262034
UPC
705591262034
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
300 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat