WS250LA - Pir Wall Switch Occ Sensor 120/277V La

Wattstopper

  • $77.52 (Each)
  • $77.52 (Each)

  • $3,100.80 (Per 40)
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
WS250LA
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-LA
Description
Pir Wall Switch Occ Sensor 120/277V La
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, Light Almond, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182923076 / 00754182923076
Weight per unit
0.3 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$77.52 (Each)
Standard Packaging
$3,100.80 (Per 40)
Stock Availability
Local Store
Find nearby stock
All Stores
76
Resources
Images
 
 
WS250LA - Large Image
 
WS250LA - Large Image
Attachments
 
 
WS250LA - Specification Sheet
Installation Sheets
 
 
WS250LA - Installation Sheet
Specifications Sheets
 
 
WS250LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WS250LA.
Jump To:

Cross Referenced

These items are similar to WS250LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSP10-LA Eaton Wiring Devices 00032664717413
LHIRS1A Hubbell Wiring Device-Kellems 00640181600707
ODS10-IDT Leviton 00078477277461
OS300SLA Legrand Pass & Seymour 00785007703870
WS-250-LA WattStopper 00754182923076

* All prices subject to change.

Begin Live Chat