WPG2 - Weather Proof Cover Flanged Inlets/Outlets 2.32

Legrand-Pass & Seymour

  • $82.58 (Each)
  • $82.58 (Each)

  • $825.83 (Per 10)

  • $8,258.33 (Per 100)

In-Stock: 1 available locally (Gonzales, LA) (change location)
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
WPG2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPG2
Description
Weather Proof Cover Flanged Inlets/Outlets 2.32
Weather Proof Cover, 1 Gang, 4.57 (W) X 2.85 (H) In, Screw Mount, Thermoplastic, Gray, 0.2900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007065329 / 0785007065329 / 00785007065329
Weight per unit
0.2945 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.58 (Each)
Carton
$82.58 (Each)
Standard Packaging
$825.83 (Per 10)
Stock Availability
Gonzales
1 (Check another store)
Baton Rouge
0
All Stores
215
Resources
Images
 
 
WPG2 - Small Image
 
WPG2 - Large Image
 
WPG2 - Large Image
Brochures
 
 
WPG2 - Brochure
Other Links
 
 
WPG2 - Other
 
WPG2 - Other
 
WPG2 - Other
 
WPG2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Box Mount
Cover Type
Weatherproof
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.57 x 2.85
Descriptions
Product Type
Weather Proof Cover
Weatherproof Cover
extra long description
P&S WPG2 WP CVR FLANGED INLETS/OUTL
Long Description
Weather Proof Cover, 1 Gang, 4.57 (W) x 2.85 (H) in, Screw Mount, ThermoPlastic, Gray, 0.2900 lb
Features
Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray
Short Description
1 Gang, Screw Mount, Weather Proof Cover, Gray
Special Features
Opening 1.96 in Diameter
Description
WEATHER PROOF COVER FLANGED INLETS/OUTLETS 2.32
Additional Information
dimensions
4.57 (W) x 2.85 (H) in
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
indoor/outdoor
Outdoor
Manufacturer Information
Manufacturers Part Number
WPG2
Brand
Pass and Seymour
GTIN
00785007065329
UPC
785007065329
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Trade Size
Amperage
20.0
Packaging
Weight
0.2900 lb
Weight per each
0.2945
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
CULUS, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat