WPB23 - Weather Proof Box 1G 3 Hole 1/2

Legrand-Pass & Seymour

  • $5.66 (Each)
  • $5.66 (Each)

  • $67.89 (Per 12)

  • $565.75 (Per 100)

In-Stock: 177 available locally (Nacogdoches, TX) ( change location)
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
WPB23
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB23
Description
Weather Proof Box 1G 3 Hole 1/2
Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116311 / 0785007116311 / 00785007116311
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.66 (Each)
Carton
$5.66 (Each)
Standard Packaging
$67.89 (Per 12)
Stock Availability
Nacogdoches
177 (Check another store)
All Stores
3,768
Resources
Images
 
 
WPB23 - Small Image
 
WPB23 - Large Image
 
WPB23 - Large Image
Other Links
 
 
WPB23 - Other
 
WPB23 - Other
 
WPB23 - Other
 
WPB23 - Other
Attachments
 
 
WPB23 - Specification Sheet
Specifications Sheets
 
 
WPB23 - Specification Sheet
Brochures
 
 
WPB23 - Brochure
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
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.09 in
Length
4.63 in
Size
4.63 x 2.86 x 2.09
Width
2.86 in
Descriptions
Construction
18.5
Description
WEATHER PROOF BOX 1G 3 HOLE 1/2
Extra Long Description
PAS WPB23 WP BOX 1G 3 HOLE 1/2
Features
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back)
Long Description
Weatherproof Cover, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Product Type
Weatherproof Cover
Short Description
Weatherproof Cover, 18.5 cu. in, Gray, 1 Gang
Special Features
Single Gang Weatherproof Box
Additional Information
Box Depth
Shallow
Cable Entry
Back, Bottom, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number Of Knockouts
3.0
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
1 ct
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB23
Sub Brand
Pass & Seymour
GTIN
00785007116311
UPC
785007116311
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
18.5 cu.in
Standard
UL, CSA, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB23.
Jump To:

Similar Items

Similar items are close alternatives to WPB23, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100CN ABB Low Voltage Products 00422693370084
WSM150 Appleton Electric 00687855030002
RB53200 Bryant Electric 00781786532007
OSBBK Chloride n/a
1113 Eaton Wiring Devices 00032664994845
TP7010 Eaton Wiring Devices 00786189070101
1GM53-GY Leviton 00078477809860
36010 Morris 00601986360104
30203 Mulberry 00095327302036
201 Mulberry n/a
23 Mulberry n/a
30 Mulberry n/a
302 Mulberry n/a
1B50-3 Orbit Industries 00835243005174
WPB23 Legrand Pass & Seymour 00785007116311
5320-0 Raco 00050169532003
5320-5 Raco 00050169532058
SB350S Raco 00092326110839
B3 RAB Lighting 00019813905006
1503-1 Teddico-BWF 00087115015037
B-5V Teddico-BWF 00087115180216
DIH3-1-LM Thomas & Betts 00042269810204
IH3-1-LM Thomas & Betts 00042269392151
T11-L Thomas & Betts n/a
IH3-1 Thomas & Betts 00042269392106
S100E Thomas & Betts 00042269650251
T11 Thomas & Betts n/a
WB1350 Topaz 00751338818781
XWB1 Topaz n/a

* All prices subject to change.

Begin Live Chat